Zoro Homepage

1/4X1 1/4 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-159

  • Zoro # G2492425


product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-159
Zoro #
G2492425
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.250" (1/4)
Fastener Length
1 1/4 in
Fits Hole Dia. (Min.-Max.)
.250" - .256"
Actual Dia. (Min.-Max)
0.258" to 0.264"
Overall Length
1.250" (1-1/4)
Size
1/4 x 1 1/4 in
Wall Thickness
.048"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
Fastener Finish
Phosphate
Standards
MS16562
Double Shear Strength (Lbs.)
7700 lbs
Rockwell Hardness
HRC 46-53
Material
Steel
Item
Spring Pins,1/4X1 1/4 MILITARY,PK1000
Finish
Zinc Plated

Description

1/4X1 1/4 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.