
1/4X1 3/4 PIN COTTER ZINC, PK500
Mfr # 25028PC
Zoro # G2456061
product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Pin Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25028PC
Zoro #
G2456061
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
1-3/4 in
Pin Dia.
1/4"
Fastener Length
1-3/4"
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter
Description
Cotter Pins,1/4x1 3/4 PIN COTTER,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.