Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 1/4 in Outside Dia, 1-3/8 in L, Stainless Steel, 500 PK

  • Mfr # 25022PCM420

  • Zoro # G2458554


product price: $270.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
1/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25022PCM420
Zoro #
G2458554
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-3/8 in
Outside Dia.
1/4 in
Size
1/4 x 1 3/8 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,1/4x1 3/8 PIN COIL M,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.