Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x1 S.S. GROOVED CLEVIS

  • Mfr # WWG-CLPGSRR-046

  • Zoro # G2964376


product price: $2.89
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPGSRR-046
Zoro #
G2964376
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
29/32 in
Shank Length
1 in
Pin Dia.
1/4 in
Fastener Length
1 in
Length
1 in
Overall Length
1"
Head Diameter
3/8 in
Maximum Usable Length
29/32 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.1
Type
Grooved
Includes
Stanless Steel E-Ring
Meets/Exceeds
ASME B18.8.10
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pack Size
Small Pack
Product Type
Grooved Clevis Pin

Description

Clevis Pin,1 in L,SS 0.25 in dia, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 29/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.