Zoro Homepage

1/4X1/2 PIN SPRING SLOTTED ZINC

  • Mfr # 25008PSZ

  • Zoro # G4820250


product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25008PSZ
Zoro #
G4820250
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Fastener Length
1/2 in
Size
1/4 x 1/2 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Standards
ASME B18.8.2
Finish
Mechanical Zinc
Item
Spring Pins, 1/4X1/2 PIN SPRING ,PK1000
Rockwell Hardness
C28 to 38
Type
Spring

Description

1/4X1/2 Spring Pin Slotted Mechanical Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.