
1/4X2 1/2 PIN SPRING SLOTTED ZINC
Mfr # 25040PSZ
Zoro # G4823872
product price: $183.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25040PSZ
Zoro #
G4823872
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
2-1/2 in
Outside Dia.
1/4 in
Fastener Length
2 1/2 in
Size
1/4 x 2 1/2 in
Details
Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Mechanical Zinc
Standards
ASME B18.8.2
Type
Spring
Rockwell Hardness
C28 to 38
Description
Spring Pins, 1/4X2 1/2 PIN SPRING,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.