Sleeve Anchor, 1/4" Dia., 3" L, 18-8 Stainless Steel Plain, 100 PK

  • Mfr # 1448ASLF188

  • Zoro # G9664428


product price: $452.99
/pk 100, $4.53/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
3"
Material Type
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448ASLF188
Zoro #
G9664428
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3"

Details

Item
Sleeve Anchor
Material Type
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Slotted
Material Grade
18-8

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.