
1/4X7/8 PIN SPRING SLOTTED PLAIN
Mfr # 25014PS
Zoro # G2462151
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25014PS
Zoro #
G2462151
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1/4 in
Fastener Length
7/8 in
Size
1/4 x 7/8 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Thermal Black
Standards
ASME B18.8.2
Type
Slotted
Finish
Thermal Black
Item
Spring Pins,1/4x7/8 PIN SPRING,PK1000
Description
Spring Pins,1/4x7/8 PIN SPRING,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.