Zoro Homepage

1/4X7/8 PIN SPRING SLOTTED ZINC

  • Mfr # 25014PSZ

  • Zoro # G4820415


product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25014PSZ
Zoro #
G4820415
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Fastener Length
7/8 in
Size
1/4 x 7/8 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Standards
ASME B18.8.2
Rockwell Hardness
C28 to 38
Type
Spring
Finish
Mechanical Zinc
Item
Spring Pins, 1/4X7/8 PIN SPRING ,PK1000

Description

1/4X7/8 Spring Pin Slotted Mechanical Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.