Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Blasting Agent DOT Label, Class 1, Black/Orange, Pk100

  • Mfr # 8X710

  • Zoro # G3845143


product price: $4.69
/pk 100, $0.05/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8X710
Zoro #
G3845143
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
1.5 Blasting Agent
Legend/Background Color
Black/Orange
Class
1
Language
English
Color
Black on Orange
Labels per Roll
100
Container Label/Placard Type
Hazardous Class
Message
1.5 Blasting Agent
DOT/UN Product Form
Label
Hazard Class
Class 1 (Explosives)

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.5 Blasting Agent, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.