Zoro Homepage

15 gal Round Indoor Metal Can, Silver, Steel

  • Mfr # 4PGG2

  • Zoro # G2595381


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
EK9630
Container Shape
Round
Color
Silver
Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGG2
Zoro #
G2595381
UPC #
190735709139
Country of Origin
China

Dimensions

Height
36 1/2 in
Length
15-1/4 in
Overall Diameter
15 1/4 in

Details

Container Capacity
15 gal
Item
Indoor Metal Can
Series
EK9630
Container Shape
Round
Color
Silver
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Standards
FM and ADA Compliant
Container Basic Material
Metal
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Includes
Galvanized Liner
Primary Container Color
Silver
Finish
Brushed
Features
Fire-Safe Steel., Self-Closing Push Door Controls Odors. Heavy-Gauge
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Lid Connection
Hinged
Rigid Liner Material
Galvanized Metal
Container Product Grouping
Fire-Resistant Trash Can
Location
Indoor
Lid Type
Dome
Requires Rigid Liner
Rigid Liner Required
Includes Wheels
Wheels Not Included
Includes Rigid Liner
Rigid Liner Included
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Includes Caddy
Caddy Not Included
Number of Wheels
0
Resistance Properties
Fire-Resistant

Description

Fire-Resistant Trash Can, Round, Dome with Push Door, 15 gal, Silver, Height 36 1/2 in, Width/Diameter 15 1/4 in, Depth Not Applicable, Metal, Steel, Brushed, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.