Zoro Homepage

1.5" Hole x No 16 Carbon Steel Expanded A36-Standard

  • Mfr # 22559_12_36

  • Zoro # G206626025


product price: $13.29
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Opening Size
1.25 in x 2.625 in
Strand Width
0.108 in
Overall Thickness
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22559_12_36
Zoro #
G206626025
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.25 in x 2.625 in
Strand Width
0.108 in
Overall Thickness
0.23 in
Trade Size
1 1/2 in-#16
Strand Thickness
0.06 in
Diamond Size
1.33 in x 3 in
Overall Width
12 in
Long Way Diamond Size
3 in
Hole Diameter
1.5 in
Short Way Diamond Size
1.33 in
Overall Length
36 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Standards
ASTM A36
Open Area
85 %
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Tolerance Rating
Standard
Short Way of Opening
1.25 in
Machinability
72 %
Weight Per Area
1.02 lb/sq ft
Appearance
Metallic
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Diamond Pattern
Raised
Long Way of Opening
2.625 in
Material Grade
A36
Brinell Hardness
140
System of Measurement
Inch
Rockwell Hardness
B84
Fabrication
Hot Rolled
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.23 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.108 in, Trade Size 1 1/2 in-#16, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.625 in, Short Way of Opening 1.25 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.