Zoro Homepage

1.5" Hole x No 16 Carbon Steel Expanded A36-Standard

  • Mfr # 22559_12_48

  • Zoro # G106626071


product price: $17.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Trade Size
1 1/2 in-#16
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22559_12_48
Zoro #
G106626071
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#16
Strand Width
0.108 in
Opening Size
1.25 in x 2.625 in
Strand Thickness
0.06 in
Overall Thickness
0.23 in
Diamond Size
1.33 in x 3 in
Overall Length
4 ft
Hole Diameter
1.5 in
Overall Width
12 in
Short Way Diamond Size
1.33 in
Long Way Diamond Size
3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Standards
ASTM A36
Open Area
85 %
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Weight Per Area
1.36 lb/sq ft
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Shape
Rectangular
System of Measurement
Inch
Machinability
72 %
Short Way of Opening
1.25 in
Material Grade
A36
Long Way of Opening
2.625 in
Mechanical Finish
Mill
Rockwell Hardness
B84
Fabrication
Hot Rolled
Diamond Pattern
Raised
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.23 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.108 in, Trade Size 1 1/2 in-#16, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.625 in, Short Way of Opening 1.25 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.