Zoro Homepage

1.5" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22504_12_48

  • Zoro # G406625958


product price: $24.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.158 in
Opening Size
1 in x 2.563 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22504_12_48
Zoro #
G406625958
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.158 in
Opening Size
1 in x 2.563 in
Trade Size
1 1/2 in-#9
Overall Thickness
0.11 in
Strand Thickness
0.11 in
Diamond Size
1.33 in x 3.2 in
Overall Width
12 in
Hole Diameter
1.5 in
Overall Length
4 ft
Long Way Diamond Size
3.2 in
Short Way Diamond Size
1.33 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Open Area
63 %
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Long Way of Opening
2.563 in
Brinell Hardness
140
System of Measurement
Inch
Appearance
Metallic
Weight Per Area
4.56 lb/sq ft
Tolerance Rating
Standard
Material Grade
A36
Diamond Pattern
Flattened
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Rockwell Hardness
B84
Machinability
72 %
Fabrication
Hot Rolled
Short Way of Opening
1 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.11 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.