Zoro Homepage

1.5" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22504_24_36

  • Zoro # G606625970


product price: $36.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22504_24_36
Zoro #
G606625970
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.11 in
Strand Thickness
0.11 in
Opening Size
1 in x 2.563 in
Strand Width
0.158 in
Trade Size
1 1/2 in-#9
Overall Length
36 in
Long Way Diamond Size
3.2 in
Diamond Size
1.33 in x 3.2 in
Short Way Diamond Size
1.33 in
Overall Width
24 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Brinell Hardness
140
Appearance
Metallic
Mechanical Finish
Mill
Weight Per Area
6.84 lb/sq ft
Includes Material Certificate
No Certificates Included
Long Way of Opening
2.563 in
System of Measurement
Inch
Fabrication
Hot Rolled
Short Way of Opening
1 in
Tolerance Rating
Standard
Material Grade
A36
Machinability
72 %
Rockwell Hardness
B84
Shape
Rectangular
Diamond Pattern
Flattened
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.11 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.