Zoro Homepage

1.5" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22504_24_48

  • Zoro # G006625945


product price: $49.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Strand Thickness
0.11 in
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22504_24_48
Zoro #
G006625945
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.11 in
Trade Size
1 1/2 in-#9
Strand Width
0.158 in
Overall Thickness
0.11 in
Opening Size
1 in x 2.563 in
Short Way Diamond Size
1.33 in
Diamond Size
1.33 in x 3.2 in
Overall Width
24 in
Hole Diameter
1.5 in
Overall Length
4 ft
Long Way Diamond Size
3.2 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Open Area
63 %
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Long Way of Opening
2.563 in
System of Measurement
Inch
Brinell Hardness
140
Tolerance Rating
Standard
Rockwell Hardness
B84
Diamond Pattern
Flattened
Fabrication
Hot Rolled
Shape
Rectangular
Appearance
Metallic
Material Grade
A36
Mechanical Finish
Mill
Machinability
72 %
Short Way of Opening
1 in
Includes Material Certificate
No Certificates Included
Weight Per Area
9.12 lb/sq ft
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.11 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.