15 in x 11 in x 11 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 22XK94

  • Zoro # G2975485


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Inside Length
15 in
Inside Width
11 in
Inside Height
11 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XK94
Zoro #
G2975485
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
15 in
Inside Width
11 in
Inside Height
11 in
Wall Thickness
1/8 in
Outside Width
11 3/8 in
Outside Length
15 3/8 in
Outside Height
11 5/8 in
Inside LxWxH
15x11x11

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 15 in, Inside Width 11 in, Inside Height 11 in, 15x11x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 in, Outside Width 11 in, Outside Height 11 in, 15 3/8x11 3/8x11 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.