Shop ZORO SELECT
See all product information
Create Account
1.5" OD x 0.25" Wall x 1" ID Alloy Steel Round Tube 4130-Cond. N Seamless
- Mfr # 20050_72_0
- Zoro # G406599242
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
0.25 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Yield Strength
63,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20050_72_0
- Zoro #
- G406599242
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Application
- Fasteners, Gears, Structural Frames
- Standards
- AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Yield Strength
- 63,000 psi
- Tolerance Rating
- Oversized
- Heat Treatable
- Heat Treatable
- Material Grade
- 4130
- Machinability
- Not Rated
- Appearance
- Metallic
- Fabrication
- Seamless
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Rockwell Hardness
- 92 HRB
- Tensile Strength
- 97,000 psi
- Shape
- Round
- Heat Treatment
- Air-Hardened
- Brinell Hardness
- 197 BHN
- Elongation
- 26 %
- Resistance Properties
- Wear-Resistant, Impact-Resistant
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wall Thickness
- 0.25 in
- Overall Length
- 6 ft
- Outside Diameter
- 1 1/2 in
- Outside Diameter Tolerance
- +0.007 in/-0.002 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Overall Length 6 ft, Wall Thickness 0.25 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.