Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5mL micro. Tubes, Natural color, PK1000

  • Mfr # 6VMX7

  • Zoro # G4179865


product price: $27.85
/pk 1000, $0.03/ea

Key Features

For Use With
Centrifuges
Labware Body Material
Polypropylene
Color
natural
Material of Construction
Virgin Polypropylene
Temp. Range (C)
0 Degrees to 121 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VMX7
Zoro #
G4179865
UPC #
190735562529
Country of Origin
China

Dimensions

Length
40.2mm
Labware Length - Metric
40.2 mm
Body Diameter - Metric
10.8 mm
Overall Height - Metric
3.9 mm

Details

Item
Microcentrifuge Tube
For Use With
Centrifuges
Labware Body Material
Polypropylene
Color
natural
Material of Construction
Virgin Polypropylene
Temp. Range (C)
0 Degrees to 121 Degrees C
Graduation Subdivisions
0.1 mL, 0.5 mL, 1.0 mL
Special Features
Frosted Writing Area
Labware Nominal Capacity - Metric
1.5 mL
Labware Body Color
White
Industry Type
Healthcare
Capacity
1.5ml
Temp. Range
0 to 121 Degrees C
Labware Basic Material
Plastic
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Maximum Relative Centrifugal Force
16,400 x g
Body Material
Polypropylene
Closure Color
Black
Nominal Capacity - Metric
1.5 mL
Basic Material
Plastic
Maximum Graduation - Metric
1 mL
Tube Type
Microcentrifuge Tube
Nominal Capacity - English
0.05 oz
Body Color
Natural
Graduation Increments - Metric
0.1 mL, 0.5 mL, 1 mL
Maximum Relative Centrifugal Force (x g)
15,000 x g
Closure Liner Design
Flat
Includes Closure
Yes
Minimum Graduation - Metric
0.1 mL
Graduated
Yes

Description

Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 10.8 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 3.9 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,400 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.5 mL, 1 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Frosted Writing Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.