Zoro Homepage

15MM HR PLATE S355 NMFC#106140

  • Mfr # PC015S355-1x1

  • Zoro # G313869469


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Thickness
15 mm
Material
Carbon Steel
Overall Width
12 in
Heat Treatable
Not Heat Treatable
Yield Strength
51,475 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC015S355-1x1
Zoro #
G313869469
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
15 mm
Overall Width
12 in
Overall Length
12 in

Details

Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Yield Strength
51,475 psi
Shape
Plate
Thickness Tolerance
+/-0.44 mm
Material Grade
S355
Rockwell Hardness
Not Rated
Tensile Strength
68,150 psi
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Item
Carbon Steel Plate
Standards
EN 10025-2
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.