15MM PLATE A36 As Rolled NMFC#106140
Mfr # PC015A36-3x3
Zoro # G913869432
product price: $1,582.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Thickness
15 mm
Material
Carbon Steel
Tensile Strength
58,000 psi
Shape
Plate
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC015A36-3x3
Zoro #
G913869432
UPC #
-
Country of Origin
United States
Dimensions
Thickness
15 mm
Overall Width
36 in
Overall Length
36 in
Details
Material
Carbon Steel
Tensile Strength
58,000 psi
Shape
Plate
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Yield Strength
36,250 psi
Material Grade
A36
Standards
ASTM A36-19
Thickness Tolerance
+/-0.8 mm
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Item
Carbon Steel Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.