Shop All Electrical Wire & Cable
Zoro Select
16 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3655
Zoro # G8196246
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3655
- Zoro # G8196246
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.42 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 50 ft |
Details
Description
Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- Zoro Select Electrical Wire & Cable