Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 161212DPB

  • Zoro # G015226928


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161212DPB
Zoro #
G015226928
UPC #
812578007042
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Inside LxWxH
16x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Deluxe Packing

Description

Shipping Box, Box Style Standard, Deluxe Packing, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 in, Outside Width 12 in, Outside Height 12 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.