Zoro Homepage

16 in x 12 in x 12 in Shipping Box, White, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VH20

  • Zoro # G6460256


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VH20
Zoro #
G6460256
UPC #
841436076272
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Outside Width
12 3/8 in
Wall Thickness
5/32 in
Outside Length
16 3/8 in
Outside Height
12 5/8 in
Inside LxWxH
16x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 in, Outside Width 12 in, Outside Height 12 in, 16 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.