16 in x 12 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH18
Zoro # G6461936
product price: $1.65
/eaSold in multiples of 25 for $41.25
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VH18
Zoro #
G6461936
UPC #
841436048545
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
12 in
Inside Height
6 in
Outside Length
16 3/8 in
Outside Height
2 5/8 in, 4 5/8 in, 6 5/8 in
Outside Width
12 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
16x12x6
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 6 in, 16x12x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 in, Outside Width 12 in, Outside Height 6 in, 16 3/8x12 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.