16 in x 12 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 200 lb
Mfr # 55NM62
Zoro # G0504367
product price:Â $1.39
/ea
Sold in multiples of 25 for $34.75
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NM62
Zoro #
G0504367
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
12 in
Inside Height
6 in
Wall Thickness
5/32 in
Outside Length
16 3/8 in
Outside Width
12 3/8 in
Outside Height
6 5/8 in
Inside LxWxH
16x12x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 6 in, 16x12x6 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 6 in, 16 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.