16 in x 13 in x 10 in Shipping Carton, Kraft, Single Wall, 32 ECT

  • Mfr # 22XK97

  • Zoro # G2975458


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Inside Length
16 in
Inside Width
13 in
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XK97
Zoro #
G2975458
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
13 in
Inside Height
10 in

Details

Item
Shipping Carton
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Color
Kraft
Board Test
32 ECT
Standards
ASTM, PPB-636

Description

Shipping Carton, Wall Type Single Wall, Inside Length 16 in, Inside Width 13 in, Color Kraft, Standards ASTM, PPB-636, Inside Length Range 14 in to 16 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.