16 in x 16 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM23
Zoro # G2974329
product price: $4.89
/eaSold in multiples of 10 for $48.90
Key Features
Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XM23
Zoro #
G2974329
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
16 in
Inside Height
12 in
Outside Width
16 3/4 in
Wall Thickness
1/4 in
Outside Height
13 in
Outside Length
16 3/4 in
Inside LxWxH
16x16x12
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 12 in, 16x16x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 16 in, Outside Width 16 in, Outside Height 12 in, 16 3/4x16 3/4x13 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.