16 in x 8 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH15
Zoro # G6460028
product price: $0.66
/eaSold in multiples of 25 for $16.50
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VH15
Zoro #
G6460028
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
8 in
Inside Height
6 in
Outside Length
16 3/8 in
Outside Height
6 5/8 in
Wall Thickness
5/32 in
Outside Width
8 3/8 in
Inside LxWxH
16x8x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 8 in, Inside Height 6 in, 16x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 8 3/8 in, Outside Height 6 in, 16 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.