
16-Mar Dia., Blue, Steel, 100 PK
Mfr # 1064CNPF
Zoro # G8533657
product price: $98.69
/pk 100, $0.99/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
16-Mar
Material
Steel
Finish
Blue
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064CNPF
Zoro #
G8533657
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
16-Mar
Overall Length
4 in
Thread Length
4 in
Anchor Size
3/16 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Blue
Head Type
Flat
Drive Type
Phillips
Material Grade
ANSI 1022
Color
Blue
Description
Anchor Screws,3/16X4 PHL FLT CON,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.