Zoro Homepage

16 oz. Blue, Plastic Trigger Spray Bottle

  • Mfr # 3XJY1

  • Zoro # G4113812


product price: $13.89
/ea

Key Features

Features
Adjustable Nozzle
Imprinting
I.C. Screen & Station Cleaner
Material
Plastic
Bottle Material
HDPE
Adjustable Nozzle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XJY1
Zoro #
G4113812
UPC #
666080848101
Country of Origin
United States

Dimensions

Size
16 oz
Closure Size
28/400
Overall Height
6 in
Dip Tube Length
5 1/2 in

Details

Item
Trigger Spray Bottle
Color
Black/Blue
Features
Adjustable Nozzle
Imprinting
I.C. Screen & Station Cleaner
Material
Plastic
Bottle Material
HDPE
Adjustable Nozzle
Yes
Dispensing Type
Stream
Closure Thread Style
400
Graduation Increments
2 fl oz
Graduation Markings
Yes
Bottle Color
Blue
Sprayer Color
Black
Container Capacity
16 oz
Closure Diamenter
28 mm

Description

Trigger Spray Bottle, Dispensing Type Stream, 16 oz, Blue, Sprayer Color Black, Bottle Material HDPE, Dip Tube Length 5 1/2 in, Imprinting I.C. Screen & Station Cleaner, Graduation Markings Yes, Graduation Increments 2 fl oz, Overall Height 6 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.