Zoro Homepage

1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish

  • Mfr # 7650_72_0

  • Zoro # G107044249


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.004 in
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7650_72_0
Zoro #
G107044249
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Outside Diameter
1 5/8 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Brinell Hardness
210 BHN
System of Measurement
Inch
Yield Strength
90 ksi
Shape
Rod
Tensile Strength
108 ksi
Application
Machinery Parts
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Appearance
Metallic
Machinability
83 %
Fabrication
Cold Rolled
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
1144
Elongation
10 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 90 ksi, Fabrication Cold Rolled, Rockwell Hardness 95 HRB, Brinell Hardness 210 BHN, Tensile Strength 108,000 psi, Machinability 83 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.