Shop ZORO SELECT

1.625" OD x 0.375" Wall x 0.875" ID Alloy Steel Round Tube 4130-Cond. N Seamless

  • Mfr # 21552_24_0
  • Zoro # G006599789

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.375 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Rockwell Hardness
92 HRB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21552_24_0
Zoro #
G006599789
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Overall Length
24 in
Outside Diameter
1 5/8 in
Inside Diameter
0.875 in
Outside Diameter Tolerance
+0.007 in/-0.002 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Rockwell Hardness
92 HRB
Yield Strength
63,000 psi
Shape
Round
Material Grade
4130
Machinability
Not Rated
Fabrication
Seamless
Mechanical Finish
Mill
Tensile Strength
97,000 psi
Appearance
Metallic
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.875 in, Outside Diameter 1 5/8 in, Length 24 in, Wall Thickness 0.375 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.