16x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 60RD87

  • Zoro # G800719802


product price: $7.75
/ea
Sold in multiples of 12 for $93.00

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
667 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RD87
Zoro #
G800719802
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x20x2
Actual Filter Size
15-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Width
19-1/2 in
Actual Depth
1-3/4 in
Actual Height
15-1/2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
667 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Media Color
White
Media Area
9.7 sq ft
Max. Velocity
500 fpm
Common Applications
LEED/Green
Gasket Material
None
Air Flow @ 500 fpm
1,111 cfm
Initial Resistance @ 300 fpm
0.22 in wc
Filter Efficiency - Air Filters
85%
Filter Frame Color
White
Style - Air Filters
Panel
Air Filter Item
Pleated Air Filter
Max. Temp.
180 Degrees F
Standards
UL 900
Final Recommended Resistance
1 in wc
Removes Particles Down To
1.0 to 3.0 micron
Pleats per Linear Foot
15
Initial Resistance @ 500 fpm
0.37 in wc

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 9.7 sq ft, Pleats per Linear Foot 15, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei, Insecticide Dust, Bacteria, Face Powder, Smoke, Paint Pigment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.