
Shop ZORO SELECT
See all product information
17 1/3 in x 17 1/3 in x 17 1/2 in Shipping Crate, Kraft, Steel, Plywood
Mfr # BNS4
Zoro # G014741828
product price:Â $72.15
/eaKey Features
Inside Length
17 1/3 in
Inside Width
17 1/3 in
Inside Height
17 1/2 in
Maximum Load Capacity
275 lb
Material
Steel, Plywood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BNS4
Zoro #
G014741828
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
17 1/3 in
Inside Width
17 1/3 in
Inside Height
17 1/2 in
Outside Length
18 in
Outside Width
18 in
Outside Height
18 in
Wall Thickness
6 mm
Inside LxWxH
17 1/3x17 1/3x17 1/2
Thickness
6 mm
Details
Item
Shipping Crate
Maximum Load Capacity
275 lb
Material
Steel, Plywood
Color
Kraft
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Includes
Bottom, Foldable Frame, Lid
Weight
15 lb
Standards
ISPM-15 Certified
Includes Pallet
Pallet Not Included
Number of Pieces
4
Stacking Strength
12,000 lb
Product Type
Nailess Crate
Load Capacity - Maximum
275 lb
Description
Shipping Crate, Outside Length 18 in, Outside Width 18 in, Outside Height 18 in, Stacking Strength 12,000 lb, Inside Length 17 1/3 in, Inside Width 17 1/3 in, Inside Height 17 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 15 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.