17 1/4 in x 11 1/4 in x 7 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R399
Zoro # G8545862
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
Key Features
Inside Height
7 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R399
Zoro #
G8545862
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
17 1/4 in
Inside Width
11 1/4 in
Inside Height
7 in
Outside Height
7 5/8 in
Outside Length
17 5/8 in
Wall Thickness
1/8 in
Outside Width
11 5/8 in
Inside LxWxH
17 1/4x11 1/4x7
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Document
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 7 in, 17 1/4x11 1/4x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 7 5/8 in, 17 5/8x11 5/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.