Zoro Homepage

17-5W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 1154-2PK

  • Zoro # G4863162


product price: $3.19
/pk 2, $1.60/ea

Key Features

Voltage
7V AC
Watts
5.25 W, 16.57 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1154-2PK
Zoro #
G4863162
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Light Bulb Dia.
1-1/2"
Overall Length
2 in
Bulb Dia.
1 1/2 in

Details

Item
Incandescent Bulb
Voltage
7V AC
Watts
5.25 W, 16.57 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
38 lm, 264 lm
Rated Life
200 hr
Light Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
200/100 hr.
Trade Number
1154
Bulb Type
Miniature
For Enclosed Fixtures
No
High Output
No
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
Light Distribution
General
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Bulb Start Type
Electronic
Bulb Technology
Incandescent
Light Color
White
Rough Service
No
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Index
Amps
2.5 mA
Wattage Equivalency
5.25/16.57W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 264 lm, Light Technology Incandescent, Trade Number 1154, Voltage 7V AC, Watts 5.25 W, 16.57 W, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.