Zoro Homepage

17 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11A754

  • Zoro # G4784376


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A754
Zoro #
G4784376
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17 in
Inside Width
12 in
Inside Height
12 in
Outside Height
12 5/8 in
Outside Length
17 3/8 in
Wall Thickness
1/8 in
Outside Width
12 3/8 in
Inside LxWxH
17x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 12 in, Inside Height 12 in, 17x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 17 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.