17 in x 13 in x 13 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11A755
Zoro # G2285179
product price: $2.39
/eaSold in multiples of 25 for $59.75
Key Features
Inside Length
17 in
Inside Height
13 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A755
Zoro #
G2285179
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
17 in
Inside Width
13 in
Inside Height
13 in
Outside Width
13 3/8 in
Wall Thickness
1/8 in
Outside Length
17 3/8 in
Outside Height
13 5/8 in
Inside LxWxH
17x13x13
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 17 in, Inside Width 13 in, Inside Height 13 in, 17x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 in, Outside Width 13 in, Outside Height 13 in, 17 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.