Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 in x 28 in x 1 in Filter Media Roll, Poly 2-Sided (Formerly Air Handler)

  • Mfr # 42EM53

  • Zoro # G4142820


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Nominal Filter Size
17" x 28" x 1"
Nominal Width
28"
Nominal Thickness
1 in
Nominal Height
17"
Actual Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42EM53
Zoro #
G4142820
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
17" x 28" x 1"
Nominal Width
28"
Nominal Thickness
1 in
Nominal Height
17"
Actual Thickness
3/4 in

Details

Item
Filter
Air Filter Item
Air Filter Roll

Description

Formerly Air Handler.


Filter Media Roll 17X28X01 Poly 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.