Zoro Homepage

Piano Hinge, Stainless Steel, Full Surface Mounting, 9/16 in Leaf W x 72 in Leaf H, Stainless steel

  • Mfr # 4PB24

  • Zoro # G2896241


product price: $39.65
/ea

Key Features

Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Door Leaf Width
9/16 in
Ligature Resistant
No
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB24
Zoro #
G2896241
UPC #
190735045312
Country of Origin
Multiple

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Door Leaf Width
9/16 in
Frame Leaf Width
9/16 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.04 in
Length
6 ft
Pin Dia.
3/32 in
Overall Width
1 1/16 in
Overall Knuckle Height
1/2 in
Width
1-1/16"
Height
72"
Hinge Length
6 ft
Pin Diameter
1/8 in

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 9/16 in Door Leaf Width, 9/16 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.