Zoro Homepage

1.75" Alloy Steel Round Bar 4130-Normalized

  • Mfr # 7374_72_0

  • Zoro # G606599219


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.005 in
Standards
AMS 6348, AMS 6370, AMS/MIL-S-6758, ASTM A108
Yield Strength
63,000 psi
Brinell Hardness
197 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7374_72_0
Zoro #
G606599219
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.005 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1 3/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AMS 6348, AMS 6370, AMS/MIL-S-6758, ASTM A108
Yield Strength
63,000 psi
Brinell Hardness
197 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Tensile Strength
97,000 psi
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Air-Hardened
Machinability
Not Rated
Material Grade
4130
Shape
Rod
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Application
Fasteners, Gears, Structural Frames
Elongation
25 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.005 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.