Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.75" Carbon Steel Hex Bar 1018 Cold Finish

  • Mfr # 22547_72_0

  • Zoro # G707044700


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
64,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22547_72_0
Zoro #
G707044700
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.004 in
Overall Length
6 ft
Hex Width
1 3/4 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
64,000 psi
Material Grade
1018
Tolerance Rating
Standard
Machinability
78 %
System of Measurement
Inch
Appearance
Metallic
Yield Strength
54,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
71 HRB
Shape
Hexagon
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Elongation
15 %
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 3/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.