Zoro Homepage

17/64" 135 Deg. Jobber Length Drill Bit

  • Mfr # 401J75

  • Zoro # G3373933


product price: $5.79
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J75
Zoro #
G3373933
UPC #
190735956397
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, High Temperature Alloys, Stainless Steel and Titanium
Flute Type
Spiral
Number of Pieces
0
Decimal Equivalent
0.2656
Standards
ASME
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.