Zoro Homepage

17W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1591-1PK

  • Zoro # G4886147


product price: $2.25
/ea

Key Features

Voltage
28V AC
Watts
17.08 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591-1PK
Zoro #
G4886147
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1-3/64"
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
17.08 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
189 lm
Rated Life
1,000 hr
Light Technology
Incandescent
High Output
No
Trade Number
1591
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Average Bulb Life
1000 hr.
Bulb Primary Application
Automotive
Bulb Type
Miniature
Standards
RoHS Compliant
Replaces
Huawei HB4F1
Rough Service
No
Bulb Technology
Incandescent
Shatter-Resistant
No
Bulb Power Source
Direct Wired
Light Distribution
General
Bulb Start Type
Electronic
Light Color
White
Bulb Finish
Clear
Wattage Equivalency
17.08W INC
Amps
0.61 A
Overall Bulb Shape
S
Overall Bulb Base Type
Single Contact Bayonet
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1591, Voltage 28V AC, Watts 17.08 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.