18 1/2 in x 12 1/2 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11G202
Zoro # G3080047
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
Key Features
Inside Width
12 1/2 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11G202
Zoro #
G3080047
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 1/2 in
Inside Width
12 1/2 in
Inside Height
12 in
Outside Width
12 7/8 in
Wall Thickness
1/8 in
Outside Length
18 7/8 in
Outside Height
12 5/8 in
Inside LxWxH
18 1/2x12 1/2x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 1/2 in, Inside Width 12 1/2 in, Inside Height 12 in, 18 1/2x12 1/2x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 7/8 in, Outside Width 12 7/8 in, Outside Height 12 5/8 in, 18 7/8x12 7/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.