Zoro Homepage

1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A

  • Mfr # BULK-RS-NFR70-242

  • Zoro # G7483287


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NFR70-242
Zoro #
G7483287
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Width
36"
Thickness
1/8"
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
Fabric-Reinforced
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Type
2-Ply Cloth Inserted
Application
Gasket
Abrasion Resistance
Good
Shape
Sheet
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Compression Set
30 %
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Texture
Smooth
Number of Ply
2
Adhesive Type
Plain Backing
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Density
1.35 g/cc
Reinforced Material
Polyester
Oil Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.