CAD
18-8, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Mfr # 1-193-100C-150
- Zoro # G112471757
CAD Available
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
1-1/2 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-193-100C-150
- Zoro #
- G112471757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Includes Nut
- No
- Tensile Strength
- 75 ksi
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- ASTM 193
- Head Style
- Heavy Hex
- For Use in Systems
- High Pressure
- Type
- Heavy Hex Head Bolt
- Drive Type
- External Hex
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 1-1/2 in
- Head Width
- 1-5/8 in
- Overall Length
- 1 1/2 in
- Head Height
- 39/64 in
- Screw Size
- 1 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 1/2 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.