18-8, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK
- Mfr # 1-H-100C-150
- Zoro # G012472885
product price:Â
$
18.79
/pk of 5, $3.76/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-H-100C-150
- Zoro #
- G012472885
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- Type
- Hex Head Cap Screw
- Head Style
- Hex
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 80 ksi
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 1-1/2 in
- Head Width
- 1-1/2 in
- Minimum Thread Length
- 1 1/2 in
- Drive Size
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Screw Size
- 1 in
- Head Height
- 39/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Hex, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.