Shop ZORO SELECT
See all product information
Create Account
18-8, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L
Mfr # 1-193-100C-275
Zoro # G612471677
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2-3/4 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-193-100C-275
- Zoro #
- G612471677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Left Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Head Style
- Heavy Hex
- Manufacturer Location
- Globally Sourced
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 75 ksi
- Material Quality Standards
- ASTM 193, ASTM 194
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Pack Size
- Bulk
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- High Pressure
- Drive Type
- External Hex
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 2 3/4 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.